Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1308POR
Zoro #
G4900025
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
2 in
Width
3 in
Overall Width
3 in
Overall Length
7 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Weight Capacity
1,800 lb
Color
Orange
Straps Count
1
Industry Type
Healthcare
Includes
Metal Push Button Buckle
Construction
Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100% Impervious Strap
Strapping Type
Backboard Straps
Accessory Type
Stretcher Strap
Product Type
Strap
Buckle Type
Push Button
Weight Capacity - Maximum
1,800 lb
Strap Material
Nylon
Description
Stretcher Straps, Height 2 In, Length 7', Width 3 In, Depth 2 In, Construction Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100% Impervious Strap, Color Orange, Straps Count 1, Strapping Type Backboard Straps, Weight Capacity 1800 Lbs., For Use With Backboards, Stretchers, Cots, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.