Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1360POR
Zoro #
G4900043
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Height
2 in
Width
3 in
Overall Width
3 in
Overall Length
5 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Weight Capacity
1,800 lb
Color
Orange
Straps Count
1
Includes
Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Construction
Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100% Impervious Strap
Industry Type
Healthcare
Strapping Type
Backboard Straps
Accessory Type
Stretcher Strap
Strap Material
Nylon
Buckle Type
Push Button
Product Type
Strap
End Type
Swivel Speed Clip
Weight Capacity - Maximum
1,800 lb
Description
Stretcher Straps, Height 2 In, Length 5', Width 3 In, Depth 2 In, Construction Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100% Impervious Strap, Color Orange, Straps Count 1, Strapping Type Backboard Straps, Weight Capacity 1800 Lbs., For Use With Backboards, Stretchers, Cots, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.