Zoro Homepage

16x16x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # MRO6222293

  • Zoro # G807859211


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x16x2
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
16 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRO6222293
Zoro #
G807859211
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.