Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Buddy Adapter Plate

  • Mfr # CB56-002H

  • Zoro # G716560666


product price: $31.15
/ea

Key Features

Depth (In.)
2.5 in
Material
Steel
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB56-002H
Zoro #
G716560666
UPC #
810089874269
Country of Origin
China

Dimensions

Depth (In.)
2.5 in
Length
6 in

Details

Material
Steel
Color
Black

Description

If the table does not have a center post, the adapter plate sold separately can be purchased to accommodate a Chair Buddy. Table post must have a flat surface parallel to the side of the table where the chairs are stored and must be at least a 2 wide x 4 tall mounting area or use the adaptor plate if the table does not meet these requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.