Zoro Homepage

Cord Keeper

  • Mfr # SP56-463

  • Zoro # G215562857


product price: $48.99
/ea

Key Features

Length
14 in
Depth
11 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP56-463
Zoro #
G215562857
UPC #
810089870018
Country of Origin
China

Dimensions

Length
14 in
Depth
11 in

Details

Color
Black
Material
Steel

Description

Great for travel trailers and 5th wheels. Safe, secure cord storage. Stores outside the Pin Box to discourage animals from building nests. Helps prevent wire cuts and fraying. Securely keeps cord off the ground. Strong magnetic application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.