
Docking TV Wall Mount
Mfr # TV5-017H
Zoro # G215810774
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
11 in
Length
14 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV5-017H
Zoro #
G215810774
UPC #
810089874658
Country of Origin
United States
Dimensions
Depth (In.)
11 in
Length
14 in
Details
Material
Steel
Color
Black
Description
Tilts 8 Degrees forward and back. Tilts 5 Degrees side to side. Comes with 2 docking plates for multiple locations. Up to 200 x 200 VESA mounting pattern. Easily removes to be placed in a different spot. 50 lbs. capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.