
Heavy-Duty Shackle Kit with Standard Hanger - Stock with 3-1/8in Shackles, Triple
Mfr # UO12-024
Zoro # G916106251
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
14 in
Length
20 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UO12-024
Zoro #
G916106251
UPC #
810089872227
Country of Origin
China
Dimensions
Depth
14 in
Length
20 in
Details
Color
Silver
Material
Steel
Description
Get peace of mind knowing your RV can handle even the roughest roads when you add this heavy-duty shackle kit to your suspension system. The 1/2-inch shackle links are stronger and more durable than stock shackles. That means the bracket is much less likely to elongate. Easily extend the life of your bushings and bolts with periodic lubrication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.