Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hidden Storage Cargo Tray

  • Mfr # SP56-203

  • Zoro # G415720972


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
25 in
Color
Silver
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP56-203
Zoro #
G415720972
UPC #
810089871572
Country of Origin
China

Dimensions

Depth
25 in
Length
36 in

Details

Material
Steel
Color
Silver

Description

Take advantage of every inch of space in your RV with a hidden storage cargo tray. It fits in the top recess of the storage compartment and glides down and out to give you easy access to contents. The drawer stays hidden and out of the way when closed. 25 lbs. weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.