
Latch Extender
Mfr # SP54-200
Zoro # G916559804
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5 in
Length
18 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP54-200
Zoro #
G916559804
UPC #
810089874313
Country of Origin
United States
Dimensions
Depth
4.5 in
Length
18 in
Details
Material
Steel
Color
Black
Description
The new Latch Extender offers additional leverage and stability when getting into your RV. The longer handle and larger gripping surface allows you to easily open your door without taking those extra steps up and down. Great for kids and seniors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.