Zoro Homepage

Motorized Easy Reel Spooler for Convenient Power Cord Storage

  • Mfr # REEL56-014H

  • Zoro # G215811009


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
18 in
Color
Black
Material
Steel
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REEL56-014H
Zoro #
G215811009
UPC #
810089872418
Country of Origin
China

Dimensions

Depth (In.)
18 in
Length
19 in

Details

Color
Black
Material
Steel

Description

Keep your power cord neatly stored in your RV using this motorized reel spooler. Its the simplest, smoothest, most convenient way to store your detachable cord. The sleek design holds up to 30' of 50-amp cord to make the most of valuable storage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.