
Quick Connect 4 Step
Mfr # STP-223
Zoro # G016289946
product price: $593.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Depth
31 in
Length
60 in
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STP-223
Zoro #
G016289946
UPC #
810089874382
Country of Origin
United States
Dimensions
Depth
31 in
Length
60 in
Details
Color
Black
Material
Aluminum
Description
Add sure footing into and out of your motorhome with a ground-stable, removable Quick Connect RV entry step. Even on rough terrain, adjustable feet give you bounce-free, wobble-free stability. Easily detach your step system with quick-release latches. Handrail sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.