Shop MORRYDE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rubber Pin Box System - Replaces Dexter 221-0031 14K-18K GVWR, 16K
Mfr # RPB72-2210031-05
Zoro # G615810947
product price:Â $828.99
/eaKey Features
Color
Black
Material
Steel
Depth
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPB72-2210031-05
- Zoro #
- G615810947
- UPC #
- 810089870438
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Length
- 1 in
Details
- Color
- Black
- Material
- Steel
Description
Tired of being jerked around by your 5th wheel trailer? Enjoy a chuck-free, jerk-free ride with our Rubber Pin Box system. It gives you a more comfortable in-cab ride over uneven road conditions. You may even forget you are towing an RV.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.