Zoro Homepage

Safe-T-Rail

  • Mfr # SP56-469

  • Zoro # G916475326


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP56-469
Zoro #
G916475326
UPC #
810089874443
Country of Origin
United States

Dimensions

Length
40 in

Details

Color
Black
Material
Steel

Description

Entering and exiting your RV is now easier and safer with MORrydes Safe-T-Rail. Telescopic rail extends 42.5 from the RV wall. Provides secure, continuous rail surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.