Zoro Homepage

Slide-Out Freezer Tray - 37.62in x 21.17in, Front Pull

  • Mfr # SP56-388

  • Zoro # G115810836


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP56-388
Zoro #
G115810836
UPC #
810089873514
Country of Origin
China

Dimensions

Length
45 in

Details

Material
Steel

Description

These 200% extension slides are great for your freezer, refrigerator, or any cargo that you would like to access past the unit's slide-out. Each tray features a 225 lbs. capacity. 41.57 x 22.66 x 5 outside. 37.62 x 21.17 x 2.5 inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.