
Sliding Cargo Tray with 60% Extension - 26in x 36in
Mfr # CTG60-2636W
Zoro # G315887942
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
30 in
Length
40 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTG60-2636W
Zoro #
G315887942
UPC #
810089871077
Country of Origin
United States
Dimensions
Depth (In.)
30 in
Length
40 in
Details
Color
Silver
Material
Steel
Description
The MORryde Cargo tray is the smart way to store your contents. The Cargo Trays provide easy access to all of your previously hard to reach storage areas. All of our trays come fully assembled and are easily installed in just minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.