Zoro Homepage

Sliding Cargo Tray with 60% Extension - 39in x 60in

  • Mfr # CTG60-3960W

  • Zoro # G515695415


product price: $706.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Length
64 in
Depth
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTG60-3960W
Zoro #
G515695415
UPC #
810089871336
Country of Origin
United States

Dimensions

Length
64 in
Depth
44 in

Details

Material
Steel
Color
Silver

Description

The MORryde Cargo tray is the smart way to store your contents. The Cargo Trays provide easy access to all of your previously hard to reach storage areas. All of our trays come fully assembled and are easily installed in just minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.