Sliding Cargo Tray with 80% Extension - 39in x 72in
Mfr # CTG80-3972-2DW
Zoro # G915695442
product price: $673.99
/eaKey Features
Depth
52 in
Color
Silver
Length
76 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTG80-3972-2DW
Zoro #
G915695442
UPC #
810089871350
Country of Origin
China
Dimensions
Depth
52 in
Length
76 in
Details
Color
Silver
Material
Steel
Description
A sliding cargo tray makes storage access easy, even in hard-to-reach compartments of your RV. Trays glide smoothly on ball-bearing slides that pull out toward you. All MORryde trays come fully assembled with carpeting already installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.