
Tailgate Kit for Jeep Wrangler
Mfr # JP54-021
Zoro # G916051551
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Depth
25 in
Material
Steel
Length
36 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP54-021
Zoro #
G916051551
UPC #
810089871800
Country of Origin
China
Dimensions
Depth
25 in
Length
36 in
Details
Material
Steel
Color
Black
Description
Factory equipment on your Jeep Wrangler starting to break down? Upgrade your Jeep with this 3-piece tailgate reinforcement kit that adds unparalleled strength and durability to tackle even the most rugged terrain. The heavy-duty hinges JP54-003, tailgate reinforcement JP54-016 and spare tire carrier JP54-017 add unparalleled strength and stability that no factory equipment can equal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.