Shop MOR/RYDE
Create Account
TV40011H Horizontal Slide Out Type Compartment TV Mount
- Mfr # M6R-TV40011H
- Zoro # G704054795
product price:Â
$
418.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6R-TV40011H
- Zoro #
- G704054795
- UPC #
- -
- Country of Origin
- China
Description
These TV mounts are designed for various TV sizes, with some mounts featuring swivel, tilt, and extension options.
Features- Designed To Mount Flat Panel Televisions Or Monitors With VESA (Video Electronics Standards Association) Hole Patterns
- Mounts To A Horizontal Surface Or Ceiling, Most Commonly Inside A Basement Cargo Bay
- Can Slide Out Of The Compartment, Flip Down And Swivel
- Type - Horizontal Slide Out
- Mounting Location - Compartment Mount
- Rotation - 180 Degree Pivot
- Height - 13 in.
- Width - 20 in.
- Depth - 4.6 in.
- Load Capacity - 35 lbs.
- Color - Black
- Weight - 29.40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.