Shop MOR/RYDE
Create Account
TV40002H Horizontal Slide Out Type Compartment TV Mount
- Mfr # M6R-TV40002H
- Zoro # G204054769
product price:Â
$
479.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6R-TV40002H
- Zoro #
- G204054769
- UPC #
- -
- Country of Origin
- China
Description
This mount is perfect for entertainment viewing outside. The mount has a sliding feature of 36 in. and then swivels for just the right adjustment. Locks in place for safe travel.
Features- Designed To Mount Flat Panel Televisions Or Monitors With VESA (Video Electronics Standards Association) Hole Patterns
- Mount Has A Sliding Feature Of 36 in. And Then Swivels For Just The Right Adjustment
- Locks In For Safe Travel
- Weight - 33.3000
- Type - Horizontal Slide Out
- Mounting Location - Compartment Mount
- Rotation - 120 Degree Pivot
- Height - 13 in.
- Width - 24 in.
- Depth - 6-1/2 To 9-1/2 in.
- Load Capacity - 45 lbs.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.