Zoro Homepage

Utility Tray - 14in x 14in, 250 lbs. Capacity

  • Mfr # SP60-041

  • Zoro # G616560773


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
17 in
Length
18 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP60-041
Zoro #
G616560773
UPC #
810089871589
Country of Origin
China

Dimensions

Depth (In.)
17 in
Length
18 in

Details

Color
Black
Material
Steel

Description

Conveniently store your RV generator on a sliding utility tray that easily opens and closes. Its easy to install, simple to use, and extends fully to give you quick access to your gear. 100% extension. No assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.