
Utility Tray - 14in x 21in, 250 lbs. Capacity
Mfr # SP60-042
Zoro # G816560733
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
28 in
Length
28.75 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP60-042
Zoro #
G816560733
UPC #
810089871596
Country of Origin
China
Dimensions
Depth (In.)
28 in
Length
28.75 in
Details
Color
Black
Material
Steel
Description
Conveniently store your RV generator on a sliding utility tray that easily opens and closes. Its easy to install, simple to use, and extends fully to give you quick access to your gear. 100% extension. No assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.