Utility Tray
Mfr # SP60-047
Zoro # G916560770
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (In.)
12 in
Length
31 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP60-047
Zoro #
G916560770
UPC #
810089871626
Country of Origin
United States
Dimensions
Depth (In.)
12 in
Length
31 in
Details
Color
Black
Material
Steel
Description
Conveniently store your RV generator on a sliding utility tray that easily opens and closes. Its easy to install, simple to use, and extends fully to give you quick access to your gear. Make access to your generator convenient and easy with a sliding utility tray for your RV. The tray glides out smoothly and extends 100 percent from your storage compartment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.