Zoro Homepage

X-Brace Scissor Jack Stabilizer

  • Mfr # SP54-181

  • Zoro # G716106222


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
60 in
Depth
3.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP54-181
Zoro #
G716106222
UPC #
810089874191
Country of Origin
China

Dimensions

Length
60 in
Depth
3.5 in

Details

Color
Black
Material
Steel

Description

X marks the spot when it comes to the simplest, most effective stabilizer on the market. MORrydes X-Brace Scissor Jack Stabilizer is a collaboration between MORryde and Winfield Products that installs easily and provides enhanced lateral support. This means your trailer is stable, solid, and secure. Whether someone is walking inside the unit or you are experiencing strong winds, your trailer is rock solid because of the X-Brace design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.