Zoro Homepage

X-Factor Crossmember for SRE, CRE, Stock, other Equalizers

  • Mfr # XF12-001

  • Zoro # G416103361


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Length
51 in
Material
Steel
Color
Black
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF12-001
Zoro #
G416103361
UPC #
810089872364
Country of Origin
United States

Dimensions

Length
51 in
Depth
7 in

Details

Material
Steel
Color
Black

Description

Add lateral support to the suspension on your 5th wheel or travel trailer with this high-performance crossmember. It reduces stress on your frame from travel over rough roads, tight cornering or extreme side forces. Easy installation - no welding or drilling required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.