
X-Factor Drop-down Crossmember for Standard Frame Hanger System
Mfr # XF12-003
Zoro # G016106229
product price: $72.19
/eaKey Features
Length
16 in
Material
Steel
Depth
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XF12-003
Zoro #
G016106229
UPC #
810089872371
Country of Origin
United States
Dimensions
Length
16 in
Depth
10 in
Details
Material
Steel
Color
Black
Description
Add lateral support to the suspension on your 5th wheel or travel trailer with this high-performance crossmember. It reduces stress on your frame from travel over rough roads, tight cornering or extreme side forces. Easy installation - no welding or drilling required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.