Zoro Homepage

X-Factor OEM Correct Track Hanger System End Frame Hangers

  • Mfr # XF12-002

  • Zoro # G616106223


product price: $74.89
/ea

Key Features

Depth
7 in
Length
8 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF12-002
Zoro #
G616106223
UPC #
810089873538
Country of Origin
United States

Dimensions

Depth
7 in
Length
8 in

Details

Color
Black
Material
Steel

Description

Add lateral support to the suspension on your 5th wheel or travel trailer with this high-performance crossmember. It reduces stress on your frame from travel over rough roads, tight cornering or extreme side forces. Easy installation - no welding or drilling required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.