Zoro Homepage

0.87 in. BiMetal Hole Saw

  • Mfr # 497-MHS14

  • Zoro # G416322885


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497-MHS14
Zoro #
G416322885
UPC #
-
Country of Origin
China

Description

Bi-metal blades feature a toothed edge made from high speed steel HSS attached to a flexible steel backing through an electron-beam welding process. This configuration results in a blade that makes precise cuts while resisting breakage. They are used on ferrous and non-ferrous metals. Toothed edge saws are composed of a row of pointed teeth. Common tooth variations include the number of teeth per inch and pitch pattern. High speed steel HSS provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials. Features Patent Pending Tooth Set Design optimized to remove material faster. 1-15/16in 49mm Cutting Depth Side Slot for Increased Leverage for Fast and Easy Slug Removal. Durable .050in side wall prevents collapsing Premium M42 High Speed Steel Cutting Edge New Cap reduces run out and vibration. Enhanced Product Life - 2 x's the life of the current Morse AV Hole Saw External coating reduces side wall friction for efficient cutting Specifications Size: 0.87 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.