Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:1 13/16", Bi-Metal

  • Mfr # MHSA29C

  • Zoro # G9534528


product price: $18.59
/ea

Key Features

Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSA29C
Zoro #
G9534528
UPC #
050326116299
Country of Origin
United States

Dimensions

Saw Dia.
1-13/16"
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3 1/8 in
Overall Diameter
1 13/16 in
Cutting Depth - Maximum
1 7/8 in

Details

Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
5/6
Item
Hole Saw
Tooth Material Grade
M42
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Primary Material Application
Steel
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 1 13/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.