Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHST29
Zoro #
G8039215
UPC #
050326157292
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Saw Dia.
1 13/16 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Details
Tooth Material
Carbide Tipped
Application
Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
Arbor Design
Not Included
Teeth per Inch
3
Tooth Material Grade
M2
Replacement Arbor No.
Mfr. No. MA35PSCT
Item
Hole Saw
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Hole Saw Product Grouping
Hole Saws
Materials Cut
Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic
Primary Material Application
Wood
Description
Hole Saw, Primary Material Application Wood, Materials Cut Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 13/16 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.