1-3/8" Diamond Grit Hole Saw
Mfr # DGM22C
Zoro # G5012944
product price: $38.29
/eaKey Features
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Max. Cutting Depth
1/2 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGM22C
Zoro #
G5012944
UPC #
050326129237
Country of Origin
United Kingdom
Dimensions
Max. Cutting Depth
1/2 in
Shank Size
1/4 in
Saw Dia.
1 3/8 in
Overall Diameter
1 3/8 in
Cutting Depth - Maximum
1/2 in
Details
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Item
Hole Saw
Materials Cut
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Primary Material Application
Masonry and Tile
Shank Shape
Flat
For Workpiece Material
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In Arbor, Tooth Material Diamond Grit, Saw Dia. 1 3/8 in, Teeth per Inch Not Applicable, Max. Cutting Depth 1/2 in, Impact Rated Not Impact Rated, Thread Size Not Applicable, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.