Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8" Bi-Metal Hole Saw

  • Mfr # MHS26

  • Zoro # G8039958


product price: $8.29
/ea

Key Features

Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
5/6
Saw Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS26
Zoro #
G8039958
UPC #
050326177269
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Saw Dia.
1 5/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in
Overall Diameter
1 5/8 in
Pilot Drill Length
3 1/8 in

Details

Tooth Material
Bi-Metal
Item
Hole Saw
Arbor Design
Arbor Not Included
Teeth per Inch
5/6
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. MA45PS
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Hole Saw Product Grouping
Hole Saws
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Primary Material Application
Steel
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood

Description

Morse, MHS26 (177269), 1-5/8" (41mm) diameter, bimetal hole saw is designed for general purpose use, cutting a wide range of materials including stainless steel, machinable metals, wood and plastic. Aggressive, positive rake tooth profile penetrates material easier and faster. Unique side slot increases leaverage access for various thicknesses of materials, easing slug removal. One (1) hole saw per box. Seperate arbor required, use Morse M35 (139045), MA35PSN (139052) or MA45PSN (139069). To optimize performance consider using Morse CUTLUBE (121408).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.