Zoro Homepage

1" Carbide Grit Hole Saw

  • Mfr # MHSG16

  • Zoro # G9534248


product price: $18.19
/ea

Key Features

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSG16
Zoro #
G9534248
UPC #
050326216166
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
1/2"-20
Saw Dia.
1 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Overall Diameter
1 in
Pilot Drill Length
3 1/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in

Details

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
Arbor Design
Arbor Not Included
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. MA34CT
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Masonry and Tile
Materials Cut
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
For Workpiece Material
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board

Description

Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Arbor Not Included, Tooth Material Carbide Grit, Saw Dia. 1 in, Teeth per Inch Not Applicable, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.