Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Diamond Grit Hole Saw

  • Mfr # DGM16C

  • Zoro # G5012935


product price: $29.29
/ea

Key Features

Primary Saw Application
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Tooth Material
Diamond Grit
Max. Cutting Depth
1/2 in
Arbor Design
Built-In Arbor
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM16C
Zoro #
G5012935
UPC #
050326129220
Country of Origin
United Kingdom

Dimensions

Saw Dia.
1"
Max. Cutting Depth
1/2 in
Shank Size
1/4 in
Overall Diameter
1 in
Cutting Depth - Maximum
1/2 in

Details

Primary Saw Application
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Tooth Material
Diamond Grit
Arbor Design
Built-In Arbor
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Impact Rated
Not Impact Rated
Primary Material Application
Masonry and Tile
Materials Cut
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Shank Shape
Flat
For Workpiece Material
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring

Description

Morse, DGM16C (129220), 1" (25mm) diameter, diamond grit hole saw is designed for hard, abrasive materials like stone, porcelain, glass block. Continuous cutting edge reduces the chance of the material chipping during cutting. One piece construction, with quick release shank design. One (1) hole saw per card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.