This item is Discontinued.

Morse 100Ftx1/2In X.025 Bimetal Matrix Sawcoil, 100 ft. L, 1/2" W, Bimetal, 0.025" Thick 363418100C

100Ftx1/2In X.025 Bimetal Matrix Sawcoil, 100 ft. L, 1/2" W, Bimetal, 0.025" Thick (Discontinued)

  • Mfr # 363418100C
  • Zoro # G0608800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363418100C
Zoro #
G0608800
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Width
1/2"
Thickness
0.025"

Details

Item
100Ftx1/2In X.025 Bimetal Matrix Sawcoil
Material
Bimetal

Description

100Ftx1/2In X.025 Bimetal Matrix Sawcoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.