Zoro Homepage

10Ft 6 X 3 /4 X .035 X 5/8 M42, 10 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick

  • Mfr # 4254581260

  • Zoro # G0762697


product price: $48.29
/ea

Key Features

Length
10 ft. 6"
Width
3/4"
Teeth per Inch
5/8
Thickness
0.035"
Tooth Type
0 Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4254581260
Zoro #
G0762697
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft. 6"
Width
3/4"
Thickness
0.035"

Details

Item
10Ft 6 X 3 /4 X .035 X 5/8 M42
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
M42
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

10Ft 6 X 3 /4 X .035 X 5/8 M42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.