Band Saw Blade, 11 ft. 3 in L, 1" W, 3 TPI, Bimetal, 0.035" Thick (Discontinued)
- Mfr # 4855031350
- Zoro # G0763351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4855031350
Zoro #
G0763351
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 3 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
3
Material
Bimetal
Tooth Type
Hook
Grade
M42
Description
Band Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.