11 Ft 9 In X 3/4 Inch X .032 X, 11 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick
Mfr # 1644061410
Zoro # G0763975
product price:Â $26.59
/eaKey Features
Length
11 ft. 9"
Width
3/4"
Teeth per Inch
6
Thickness
0.032"
Grade
QS HEF Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1644061410
Zoro #
G0763975
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 9"
Width
3/4"
Thickness
0.032"
Details
Item
11 Ft 9 In X 3/4 Inch X .032 X
Teeth per Inch
6
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
11 Ft 9 In X 3/4 Inch X .032 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.