Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick
Mfr # 5755461350
Zoro # G0763099
product price:Â $80.59
/ea
Free Shipping & Returns
Key Features
Length
11 ft. 3"
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Tooth Type
Variable Pitch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5755461350
Zoro #
G0763099
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 3"
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Tooth Type
Variable Pitch
Grade
Independence EXS
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.