Shop MORSE
See all product information
Create Account
12 Ft. 10 In. 1 W. 5-8 Teeth .035 Bi Me, 12 ft. 10" L, 1" W, 5/8 TPI, Bi-metal, 0.035" Thick
- Mfr # 3955581540
- Zoro # G0763388
product price:Â
$
57.19
/ea
Key Features
Length
12 ft. 10"
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Material
Bi-metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955581540
- Zoro #
- G0763388
- UPC #
- -
- Country of Origin
- United States
- Item
- 12 Ft. 10 In. 1 W. 5-8 Teeth .035 Bi Me
- Teeth per Inch
- 5/8
- Material
- Bi-metal
- Tooth Type
- 0 Rake
- Grade
- Matrix II
- For Use With Saw Type
- Portable Band Saw, Cordless Band Saw
Dimensions
- Length
- 12 ft. 10"
- Width
- 1"
- Thickness
- 0.035"
Description
12 Ft. 10 In. 1 W. 5-8 Teeth .035 Bi Me
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.