Shop MORSE
See all product information
13Ft 4X1/2X.025X14R Carbon Hrd Bk, Stl/Pl, 13 ft. 4" L, 1/2" W, 14 TPI, 0.025" Thick
Mfr # 6634141600
Zoro # G0764149
product price:Â $26.49
/eaKey Features
Length
13 ft. 4"
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Grade
QS Hard Back Carbon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6634141600
Zoro #
G0764149
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 4"
Width
1/2"
Thickness
0.025"
Details
Item
13Ft 4X1/2X.025X14R Carbon Hrd Bk,Stl/Pl
Teeth per Inch
14
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
13Ft 4X1/2X.025X14R Carbon Hrd Bk,Stl/Pl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.