Band Saw Blade, 13 ft. 6" L, 1/4" W, 14 TPI, 0.025" Thick
Mfr # 6632141620
Zoro # G0764158
product price:Â $24.29
/eaKey Features
Width
1/4"
Teeth per Inch
14
Thickness
0.025"
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6632141620
Zoro #
G0764158
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
13 ft. 6"
Width
1/4"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
14
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.