13Ft 6 X 3/8 X .025 X 14R Fle, 13 ft. 6" L, 3/8" W, 14 TPI, 0.025" Thick
Mfr # 1633141620
Zoro # G0764219
product price: $24.39
/eaKey Features
Length
13 ft. 6"
Width
3/8"
Teeth per Inch
14
Thickness
0.025"
Grade
QS HEF Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1633141620
Zoro #
G0764219
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 6"
Width
3/8"
Thickness
0.025"
Details
Item
13Ft 6 X 3/8 X .025 X 14R Fle
Teeth per Inch
14
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
13Ft 6 X 3/8 X .025 X 14R Fle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.