13Ft 6 X 3/8 X .025 X 14R Hardback, 13 ft. 6" L, 3/8" W, 14 TPI, 0.025" Thick
Mfr # 6633141620
Zoro # G0764167
product price:Â $25.89
/eaKey Features
Length
13 ft. 6"
Width
3/8"
Teeth per Inch
14
Thickness
0.025"
Grade
QS Hard Back Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6633141620
Zoro #
G0764167
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 6"
Width
3/8"
Thickness
0.025"
Details
Item
13Ft 6 X 3/8 X .025 X 14R Hardback
Teeth per Inch
14
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
13Ft 6 X 3/8 X .025 X 14R Hardback
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.