13Ft X 1In X .035 5/8Tpi Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick (Discontinued)
- Mfr # 4355581620
- Zoro # G0763108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4355581620
Zoro #
G0763108
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft.
Width
1"
Thickness
0.035"
Details
Item
13Ft X 1In X .035 5/8Tpi Band Saw Blade
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
The Morse Achiever
Description
13Ft X 1In X .035 5/8Tpi Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.