14Ft 11 X 1 X .035 X 10/14 Mat, 14 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick

  • Mfr # 3955131790

  • Zoro # G0763080


product price:  $64.49
/ea

Key Features

Length
14 ft. 11"
Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Tooth Type
0 Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3955131790
Zoro #
G0763080
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft. 11"
Width
1"
Thickness
0.035"

Details

Item
14Ft 11 X 1 X .035 X 10/14 Mat
Teeth per Inch
10/14
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

14Ft 11 X 1 X .035 X 10/14 Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.