18Ft 3 X 3 /4 X .035 X 6/10 M42, 18 ft. 3 in L, 3/4" W, 0.035" Thick

  • Mfr # 4254682190

  • Zoro # G0608959


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Length
18 ft. 3 in
Width
3/4"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4254682190
Zoro #
G0608959
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft. 3 in
Width
3/4"
Thickness
0.035"

Details

Item
18Ft 3 X 3 /4 X .035 X 6/10 M42

Description

18Ft 3 X 3 /4 X .035 X 6/10 M42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.