19Ft 6 X 1 X .035 X 4/6 M42Pr, 19 ft. 6 in L, 1" W, 0.035" Thick

  • Mfr # 4055462340

  • Zoro # G0608898


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Length
19 ft. 6 in
Width
1"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4055462340
Zoro #
G0608898
UPC #
-
Country of Origin
United States

Dimensions

Length
19 ft. 6 in
Width
1"
Thickness
0.035"

Details

Item
19Ft 6 X 1 X .035 X 4/6 M42Pr

Description

19Ft 6 X 1 X .035 X 4/6 M42Pr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.