Hole Saw, Dia-2.25", Bi-Metal
Mfr # MHSA36C
Zoro # G9533021
product price: $21.15
/eaKey Features
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Saw Dia.
2-1/4"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSA36C
Zoro #
G9533021
UPC #
050326116367
Country of Origin
United States
Dimensions
Saw Dia.
2-1/4"
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Length
3 1/8 in
Overall Diameter
2 1/4 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Diameter
1/4 in
Details
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
5/6
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Impact Rated
Not Impact Rated
Tooth Material Grade
M42
Hole Saw Product Grouping
Hole Saws
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Primary Material Application
Steel
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Description
Morse, MHSA36C (116367), 2-1/4" (57mm) diameter, arbored, bimetal hole saw is designed for general purpose use, cutting a wide range of materials including stainless steel, machinable metals, wood and plastic. Aggressive, positive rake tooth profile penetrates material easier and faster. Unique side slot increases leaverage access for various thicknesses of materials, easing slug removal. One (1) hole saw per card. To optimize performance consider using Morse CUTLUBE (121408).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.