Hole Saw, Diameter:2 5/16", Bi-Metal
Mfr # MHSA37C
Zoro # G9534640
product price: $21.29
/eaKey Features
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Saw Dia.
2-5/16"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSA37C
Zoro #
G9534640
UPC #
050326116374
Country of Origin
United States
Dimensions
Saw Dia.
2-5/16"
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Length
3 1/8 in
Overall Diameter
2 5/16 in
Details
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
5/6
Item
Hole Saw
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Primary Material Application
Steel
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 2 5/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.